Skip Content

DV
TM
LUMAPRO

35 Watts LED Lamp, Cylindrical, Mogul Screw (E39), 2800 Lumens, 3000K Bulb Color Temp.

  • Item # 22PV20
  • My Part #
  • Mfr. Model # 22PV20
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Lamp,Low Bay,E39,35W,3000K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This device is not intended for use with emergency exits.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape Cylindrical
  • Bulb Shape Cylindrical
  • Dimmable No
  • Bulb Housing Metal/Polycarbonate
  • Bulb Base Type Mogul Screw (E39)
  • Watts 35
  • Bulb Color Temp. 3000K
  • Light Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 50,000 hr.
  • Color Rendering Index 80
  • Bulb Type High Output
  • Bulb Beam Angle 360 Degrees
  • Lumens 2800
  • Bulb Primary Application General Purpose
  • Voltage 100-305
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 9-19/32"
  • Light Bulb Dia. 3-5/32"
  • Bulb Power Source Direct Wired
  • Bulb Designation LED/35W/3000K
  • Bulb Min. Starting Temp. 40 Degrees C
  • Bulb Operating Temp. Range -30 Degrees to 40 Degrees C
  • Bulb Manufacturers Warranty Length 3 yr.
  • High Output No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.