Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
LUMAPRO

35 Watts LED Lamp, Cylindrical, Medium Screw (E26), 2900 Lumens, 5700K Bulb Color Temp.

  • Item# 22PV11
  • Mfr. Model# 22PV11
  • Catalog Page# N/A
  • UNSPSC# 39112102
35 Watts LED Lamp, Cylindrical, Medium Screw (E26), 2900 Lumens, 5700K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape Cylindrical
  • Bulb Shape Cylindrical
  • Dimmable No
  • Bulb Housing Polycarbonate
  • Bulb Base Type Medium Screw (E26)
  • Watts 35
  • Wattage Equivalency 150W HPS/150W MH
  • Bulb Color Temp. 5700K
  • Bulb Technology LED
  • Light Appearance 5000K and Above, Daylight
  • Average Bulb Life 50,000 hr.
  • Color Rendering Index 80
  • Bulb Type High Output
  • Bulb Beam Angle 360 Degrees
  • Lumens 2900
  • Bulb Primary Application Post Top
  • Voltage 85-277
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 9-19/64"
  • Light Bulb Dia. 3-1/4"
  • Bulb Power Source Direct Wired
  • Bulb Designation LED/35W/5700K
  • Bulb Min. Starting Temp. -40 Degrees F
  • Bulb Operating Temp. Range -40 Degrees to 122 Degrees F
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • View the Lighting Facts Label for this item.