Skip Content

ST
LUMAPRO

33-1/4" x 5" x 1-1/4" Plug-In Undercabinet Fixture

  • Item # 2ZB99
  • My Part #
  • Mfr. Model # 2ZB99
  • Catalog Page # 441
  • UNSPSC # 39111515
33-1/4" x 5" x 1-1/4" Plug-In Undercabinet Fixture close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Under Cabinet Lights Traditional Under Cabinet Light
  • Fixture Type - Under Cabinet Lights Linear Light
  • Nominal Length 33-1/4"
  • Light Technology Fluorescent
  • Number of Pucks Not a Puck Light
  • Max. Fixture Wattage 21.0
  • Fixture Voltage 120
  • Linkable Up To Unlinkable
  • Lamp Included No
  • Lamp Quantity 2
  • Light Color Warm White
  • Dimmable No
  • Cord Length - Fixtures 6.2 ft.
  • Housing Material 20 Gauge Steel
  • Housing Finish White
  • Connection - Fixtures Plug-In
  • Switch Type On/Off
  • Standards UL Listed
  • Lamp Type - Fixtures F8T5, F13T5
  • Lens Type White Acrylic
  • Ballast Type Electronic
  • Ballast Quantity 2
  • Mounting Undercabinet
  • Ambient Temp. Range 32 to 100 Degrees F
  • Suggested Lamp Item No. 2V235/2V806
  • Nominal Height 1-1/4"
  • Nominal Width 5"
  • Series PTQ33-813-EB/S/O/C
  • Item Undercabinet Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.