Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
LUMAPRO

32W LED Floor Stand Temporary Job Site Light, Yellow, 1500 Lumens

  • Item # 24JZ62
  • Mfr. Model # 24JZ62
  • Catalog Page # 537
  • UNSPSC # 39111516
32W LED Floor Stand Temporary Job Site Light, Yellow, 1500 Lumens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $324.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 15.49 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The LumaPro temporary job site light is a utility tripod light stand. This sturdy, portable stand has a simple twist-lock function to allow adjustment. Includes cord guide and die-cast safety yellow aluminum housing.

View More

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Floor Stand
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 1500
  • Number of Lamp Heads 2
  • Cord Length - Job Site Lighting 6 ft.
  • Max. Extension Height 72"
  • Light Technology LED
  • Light Distribution - Job Site Lighting Flood
  • Safety Rated Not Safety Rated
  • Voltage 120VAC
  • Lamp Watts 32
  • Color Yellow
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included Yes
  • Rated Life 50,000 hr.
  • Gauge/Conductor 18/3
  • Replacement Lamp Mfr. No. 9709
  • Standards UL, cUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.