Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LUMAPRO

30" x 3-1/2" x 1-1/4" Plug-In Undercabinet Fixture

  • Item # 2ZE22
  • My Part #
  • Mfr. Model # 2ZE22
  • Catalog Page # N/A
  • UNSPSC # 39111515
30" x 3-1/2" x 1-1/4" Plug-In Undercabinet Fixture close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Under Cabinet Lights Traditional Under Cabinet Light
  • Nominal Length 30"
  • Max. Fixture Wattage 72.0
  • Lamp Watts - Fixtures 18.0
  • Fixture Voltage 120
  • Lamp Included Yes
  • Lamp Quantity 4
  • Housing Material 20 Gauge Steel
  • Housing Finish White
  • Switch Type High/Low/Off
  • Standards UL Listed
  • Lens Type Frosted Glass
  • Ballast Type Stepdown 12V Transformer
  • Mounting Undercabinet
  • Ambient Temp. Range 60 to 104 Degrees F
  • Suggested Lamp Item No. 2FME6
  • Nominal Height 1-1/4"
  • Nominal Width 3-1/2"
  • Item Undercabinet Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms