Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
LUMAPRO

3.9 Watts LED Spotlight, MR16, 2-Pin (GU5.3), 25 Lumens, 2200-2700K Bulb Color Temp.

  • Item# 3CRE6
  • Mfr. Model# 3CRE6
  • Catalog Page# N/A
  • UNSPSC# 39112102
3.9 Watts LED Spotlight, MR16, 2-Pin (GU5.3), 25 Lumens, 2200-2700K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $46.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED reflector lamp offers indoor accent, security, and highlight lighting with the low heat and energy savings of modern LED technology. This LumaPro® LED lamp offers long-lasting, budget-friendly performance, with 50,000-hr. average life rating.

View More

Technical Specs

  • Item LED Spotlight
  • Overall Bulb Shape MR
  • Bulb Shape MR16
  • Dimmable No
  • Bulb Housing Glass
  • Bulb Base Type 2-Pin (GU5.3)
  • Watts 3.9
  • LED Replacement For 10W INC/3W CFL
  • Bulb Color Temp. 2200-2700K
  • Bulb Technology LED
  • Light Appearance 1000 to 2699K, Very Warm White
  • Average Bulb Life 50,000 hr.
  • Bulb Type Reflector
  • Bulb Beam Angle 30 Degrees
  • Light Distribution Narrow
  • Voltage 12
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 25
  • Max. Overall Bulb Length 2"
  • Light Bulb Dia. 2"
  • High Output No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.