Skip Content

DG
TM
LUMAPRO

3.9 Watts LED Spotlight, MR16, 2-Pin (GU10), 85 Lumens, 3000K Bulb Color Temp.

  • Item # 3CRD8
  • My Part #
  • Mfr. Model # 3CRD8
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Spotlight,MR16,3000K,Warm White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Reflector Lamps

Product Details

LED reflector lamp offers indoor accent, security, and highlight lighting with the low heat and energy savings of modern LED technology. This LumaPro® LED lamp offers long-lasting, budget-friendly performance, with 50,000-hr. average life rating.

View More

Technical Specs

  • Overall Bulb Shape MR
  • Bulb Shape MR16
  • Dimmable No
  • Bulb Housing Glass
  • Bulb Base Type 2-Pin (GU10)
  • Watts 3.9
  • Wattage Equivalency 10W INC/3W CFL
  • Bulb Color Temp. 3000K
  • Light Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 50,000 hr.
  • Bulb Type Reflector
  • Bulb Beam Angle 30 Degrees
  • Lumens 85
  • Light Distribution Narrow
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 2-19/64"
  • Light Bulb Dia. 2"
  • High Output No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.