Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
LUMAPRO

3.9 Watts LED Spotlight, MR16, 2-Pin (GU5.3), 100 Lumens, 3500K Bulb Color Temp.

  • Item # 3CRD5
  • Mfr. Model # 3CRD5
  • Catalog Page # N/A
  • UNSPSC # 39112102
3.9 Watts LED Spotlight, MR16, 2-Pin (GU5.3), 100 Lumens, 3500K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Reflector Lamps

Product Details

LED reflector lamp offers indoor accent, security, and highlight lighting with the low heat and energy savings of modern LED technology. This LumaPro® LED lamp offers long-lasting, budget-friendly performance, with 50,000-hr. average life rating.

View More

Technical Specs

  • Item LED Spotlight
  • Overall Bulb Shape MR
  • Bulb Shape MR16
  • Dimmable No
  • Bulb Housing Glass
  • Bulb Base Type 2-Pin (GU5.3)
  • Watts 3.9
  • Bulb Color Temp. 3500K
  • Light Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 50,000 hr.
  • Bulb Type Reflector
  • Bulb Beam Angle 30 Degrees
  • Lumens 100
  • Light Distribution Narrow
  • Voltage 12
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 2"
  • Light Bulb Dia. 2"
  • High Output No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms