ST
LUMAPRO

250 Watts Metal Halide Quartz Metal Halide Lamp, ED28, Mogul Screw (E39), 21,000/18,900 Lumens

  • Item # 54EP75
  • My Part #
  • Mfr. Model # 54EP75
  • Catalog Page # 491
  • UNSPSC # 39101614
250 Watts Metal Halide Quartz Metal Halide Lamp, ED28, Mogul Screw (E39), 21,000/18,900 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Quartz Metal Halide Lamp
  • Overall Bulb Shape ED
  • Bulb Shape ED28
  • Bulb Base Type Mogul Screw (E39)
  • Watts 250
  • Bulb Color Temp. 4000K
  • Lumens 21,000/18,900
  • Max. Overall Bulb Length 8-5/16"
  • Shatter-Resistant No
  • Bulb Designation MH250/U12PK
  • Light Technology Metal Halide
  • Light Appearance 4000 to 4999K, Cool White
  • Bulb Type Standard
  • Light Distribution Omnidirectional
  • Color Rendering Index 65.0
  • Light Bulb Dia. 3-1/2"
  • Bulb Finish Clear
  • Bulb Beam Angle 360 Degrees
  • Average Bulb Life 10,000 hr.
  • Bulb Operating Position Universal
  • For Enclosed Fixtures Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Manufacturers Warranty Length 1 yr.
  • Bulb Min. Starting Temp. -30 Degrees C
  • ANSI Code M58
  • Standards ANSI
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.