Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
LUMAPRO

25 Watts Incandescent Lamp, T6, Double Contact Bayonet (BA15d), 220 Lumens, 2800K Bulb Color Temp.

  • Item # 4RZU9
  • Mfr. Model # 4RZU9
  • Catalog Page # 518
  • UNSPSC # 39101612
25 Watts Incandescent Lamp, T6, Double Contact Bayonet (BA15d), 220 Lumens, 2800K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $3.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Incandescent Lamp
  • Overall Bulb Shape T
  • Bulb Shape T6
  • Watts 25
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Lumens 220
  • Bulb Finish Clear
  • Bulb Color Temp. 2800K
  • Light Technology Incandescent
  • Voltage 120
  • Shatter-Resistant No
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Miniature
  • Dimmable Yes
  • Bulb Primary Application General Purpose
  • Max. Overall Bulb Length 5-5/8"
  • Light Bulb Dia. 1/2"
  • Average Bulb Life 1000 hr.
  • Three-Way No
  • For Enclosed Fixtures No
  • High Output No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • Standards Exempt from 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.