Skip Content

NC
LUMAPRO

48" x 12-1/2" x 4-1/2" Linear High Bay with Wide Light Distribution

  • Item # 2NAZ1
  • My Part #
  • Mfr. Model # 2NAZ1
  • Catalog Page # 446
  • UNSPSC # 39111501
48" x 12-1/2" x 4-1/2" Linear High Bay with Wide Light Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $319.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Suggested Fixture Mounting Height 20 to 40 ft.
  • Light Distribution Wide
  • Light Technology Fluorescent
  • Lighting Certification Unrated
  • Standards UL Listed
  • Fixture Type - High and Low Bay Fixtures Linear High Bay
  • Fixture Voltage 120 to 277
  • Max. Fixture Wattage 216.0
  • Lamp Watts - Fixtures 54.0
  • Fixture Length 48"
  • Fixture Width 12-1/2"
  • Fixture Height 4-1/2"
  • Fixture Housing Material Steel
  • Housing Finish White Powder Paint
  • Fixture Housing Color White
  • Number of Light Bars 4
  • Lamp Type - Fixtures F54T5HO
  • Suggested Lamp Item No. 4XMJ7
  • Reflector Type White Apertures
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Lamp Included No
  • Mounting Ceiling Or Suspended
  • Fixture Temp. Range 0 Degrees to 104 Degrees F
  • Dimmable No
  • Description/Special Features Heat Slots, Motion Sensor
  • Item Fluorescent High Bay Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.