WG
LUMAPRO

24 Watts Plug-In CFL, T5 PL, 4-Pin (2G11), 1800 Lumens 3000K Bulb Color Temp.

  • Item # 3EMU2
  • My Part #
  • Mfr. Model # 3EMU2
  • Catalog Page # 488
  • UNSPSC # 39101605
24 Watts  Plug-In CFL, T5 PL, 4-Pin (2G11), 1800 Lumens 3000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $13.16 / each

Web Price $13.85

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.29 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This plug-in CFL operates by passing an electric current through mercury vapor gas. It requires less energy than incandescent lamps. Like all fluorescent lamps, CFL bulbs contain toxic mercury, and must be recycled or disposed of at a designated facility.

View More

Technical Specs

  • Item Plug-In CFL
  • Overall Bulb Shape PL
  • Dimmable Yes
  • Wattage Equivalency 100W INC
  • Watts 24
  • Bulb Base Type 4-Pin (2G11)
  • Bulb Shape T5 PL
  • Light Appearance 3000 to 3999K, Warm White
  • Max. Overall Bulb Length 12-3/4"
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Plug-In
  • Lumens 1800
  • Bulb Color Temp. 3000K
  • Voltage Ballast Dependent
  • Average Bulb Life 20,000 hr.
  • Color Rendering Index 82.0
  • Bulb Designation F24TTL
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Operating Temp. Range 5 Degrees to 104 Degrees F
  • Bulb Housing Glass
  • Three-Way No
  • Rough Service Yes
  • For Enclosed Fixtures Yes
  • Bulb Power Source Plug and Play
  • High Output No
  • Bulb Manufacturers Warranty Length 2 yr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.