DG
LUMAPRO

23 Watts Screw-In CFL, T2, Medium Screw (E26), 1350 Lumens 2700K Bulb Color Temp.

  • Item # 5MRK8
  • My Part #
  • Mfr. Model # 5MRK8
  • Catalog Page # 487
  • UNSPSC # 39101619
23 Watts  Screw-In CFL, T2, Medium Screw (E26), 1350 Lumens 2700K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Screw-In CFL
  • Overall Bulb Shape Spiral
  • Dimmable No
  • Wattage Equivalency 90W INC
  • Watts 23
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape T2
  • Light Appearance 2700 to 2999K, Soft White
  • Max. Overall Bulb Length 4-7/8"
  • Shatter-Resistant Yes
  • Light Technology Fluorescent
  • Bulb Type Standard
  • Lumens 1350
  • Bulb Color Temp. 2700K
  • Voltage 120
  • Average Bulb Life 10,000 hr.
  • Color Rendering Index 81.0
  • Bulb Designation 23/CFL/TS/T2
  • Bulb Start Type Preheat
  • Bulb Min. Starting Temp. -4 Degrees F
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products