Skip Content

DV
LUMAPRO

23 Watts Screw-In CFL, T4, Medium Screw (E26), 1400 Lumens 2700K Bulb Color Temp.

  • Item # 2CUV3
  • My Part #
  • Mfr. Model # 2CUV3
  • Catalog Page # N/A
  • UNSPSC # 39101619
23 Watts  Screw-In CFL, T4, Medium Screw (E26), 1400 Lumens 2700K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Screw-In CFL
  • Overall Bulb Shape Spiral
  • Dimmable No
  • Wattage Equivalency 90W INC
  • Watts 23
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape T4
  • Light Appearance 2700 to 2999K, Soft White
  • Max. Overall Bulb Length 6-1/4"
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Standard
  • Lumens 1400
  • Bulb Color Temp. 2700K
  • Voltage 120
  • Average Bulb Life 10,000 hr.
  • Color Rendering Index 82.0
  • Bulb Designation 23CFLT/27
  • Bulb Start Type Preheat
  • Bulb Min. Starting Temp. 5 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products