Skip Content
WG
TM
LUMAPRO

21-1/2" x 13" x 25-7/8" LED High Bay with 15,869 Lumens and General Light Distribution

  • Item # 30UH84
  • Mfr. Model # 30UH84
  • Catalog Page # N/A
  • UNSPSC # 39111521
21-1/2" x 13" x 25-7/8" LED High Bay with 15,869 Lumens and General Light Distribution close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED High Bay Fixtures

Product Details

Designed for manufacturing, warehousing, and other large indoor spaces. Suitable for wet locations. Mounting heights from 15 to 40 ft. DesignLights® Consortium (DLC) qualified.

View More

Technical Specs

  • Item LED High Bay
  • LED Replacement For 400W HPS/MH
  • Fixture Voltage 100 to 240/277
  • Watts 200
  • Lumens 15,869
  • Color Temp. 5000K
  • Fixture Rated Life 50,000 hr.
  • Standards cETLus, DLC
  • Light Distribution General
  • Fixture Length 21-1/2"
  • Fixture Width 13"
  • Fixture Height 25-7/8"
  • Number of Light Bars 0
  • Space to Mtg. Height Ratio 1.2
  • CRI 74
  • Lumens Per Watt 78.0
  • Fixture Temp. Range -30 Degrees to 120 Degrees F
  • Includes Twin 3/4" Down Rods for Mounting
  • Fixture Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None