Skip Content

DV
LUMAPRO

2 Face LED Exit Sign, Gray Aluminum Housing, Green Letter Color

  • Item # 6CGN8
  • My Part #
  • Mfr. Model # 6CGN8
  • Catalog Page # 427
  • UNSPSC # 55121703
Exit Sign w/ Battery Backup,0.6W,Grn,2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Exit Sign
  • Letter Color Green
  • Number of Faces 2
  • Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
  • Light Technology LED
  • Housing Material - Emergency Lighting and Exit Signs Aluminum
  • Housing Color - Emergency Lighting and Exit Signs Gray
  • Emergency Back Up Battery Yes
  • Battery Chemistry Nickel Cadmium
  • Voltage - Emergency Lighting and Exit Signs 120/277
  • Number of Lamp Heads 0
  • Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
  • Fixture Wattage 0.6
  • Depth 4"
  • Height 10-5/16"
  • Width 12-11/16"
  • Item - Emergency Lighting and Exit Signs Exit Sign
  • Background Color Gray
  • Mounting Recess
  • Letter Size 3/4" Stroke x 6" High
  • Warranty 2ACC6
  • Standards UL to UL 924 Standard, NFPA Life Safety Code 101
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products