Skip Content

DV
LUMAPRO

2 Face LED Exit Sign, Gray Aluminum Housing, Red Letter Color

  • Item # 6CGN7
  • My Part #
  • Mfr. Model # 6CGN7
  • Catalog Page # 427
  • UNSPSC # 55121703
2 Face LED Exit Sign, Gray Aluminum Housing, Red Letter Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Exit Sign
  • Letter Color Red
  • Number of Faces 2
  • Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
  • Light Technology LED
  • Housing Material - Emergency Lighting and Exit Signs Aluminum
  • Housing Color - Emergency Lighting and Exit Signs Gray
  • Emergency Back Up Battery Yes
  • Battery Chemistry Nickel Cadmium
  • Voltage - Emergency Lighting and Exit Signs 120/277
  • Number of Lamp Heads 0
  • Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
  • Fixture Wattage 0.4
  • Depth 4"
  • Height 10-5/16"
  • Width 12-11/16"
  • Item - Emergency Lighting and Exit Signs Exit Sign
  • Background Color Gray
  • Mounting Recess
  • Letter Size 3/4" Stroke x 6" High
  • Warranty 2ACC6
  • Standards UL to UL 924 Standard, NFPA Life Safety Code 101
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products