Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
LUMAPRO

2.5 Watts LED Filament Lamp, B11, Medium Screw (E26), 250 Lumens, 2200K Bulb Color Temp.

  • Item # 44ZX40
  • My Part #
  • Mfr. Model # 44ZX40
  • Catalog Page # N/A
  • UNSPSC # 39112102
2.5 Watts LED Filament Lamp, B11, Medium Screw (E26), 250 Lumens, 2200K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This LumaPro® vintage-look LED lamp replicates old-style incandescent bulbs. It not only delivers an instant decorative facelift, it also gives you the low heat and energy savings of modern LED technology. LumaPro® LED lamps offer long-lasting, budget-friendly performance.

View More

Technical Specs

  • Item LED Filament Lamp
  • Overall Bulb Shape B
  • Bulb Shape B11
  • Dimmable Yes
  • Bulb Housing Glass
  • Bulb Base Type Medium Screw (E26)
  • Watts 2.5
  • Wattage Equivalency 25W INC/7W CFL
  • Bulb Color Temp. 2200K
  • Light Technology LED
  • Light Appearance 1000 to 2699K, Very Warm White
  • Average Bulb Life 15,000 hr.
  • Color Rendering Index 80.0
  • Bulb Type Decorative
  • Lumens 250
  • Voltage 120
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Power Source Direct Wired
  • Bulb Min. Starting Temp. -4 Degrees F
  • Bulb Operating Temp. Range -4 Degrees to 104 Degrees F
  • Bulb Manufacturers Warranty Length 3 yr.
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Energy Star Compliant No
  • Standards cUL Listed, RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.