Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LUMAPRO

18" x 3-1/2" x 1-1/8" Convertible Undercabinet Fixture

  • Item # 22C475
  • My Part #
  • Mfr. Model # 22C475
  • Catalog Page # N/A
  • UNSPSC # 39111505
18" x 3-1/2" x 1-1/8" Convertible Undercabinet Fixture close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Under Cabinet Fixture with electronic transformer is designed for plug-in or direct wire applications. The low profile allows the fixture to be hidden from view in most installations.

View More

Technical Specs

  • Item - Under Cabinet Lights Traditional Under Cabinet Light
  • Fixture Type - Under Cabinet Lights Linear Light
  • Nominal Length 18"
  • Light Technology Xenon
  • Number of Pucks Not a Puck Light
  • Max. Fixture Wattage 54.0
  • Lamp Watts - Fixtures 18.0
  • Fixture Voltage 120
  • Linkable Up To 600W
  • Lamp Included Yes
  • Lamp Quantity 3
  • Light Color Warm White
  • Dimmable No
  • Cord Length - Fixtures 5.0 ft.
  • Housing Material Steel
  • Housing Finish White
  • Switch Type High/Low/Off
  • Standards UL Listed
  • Lamp Type - Fixtures 12V18W Wedge Base
  • Lens Type Glass
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Mounting Undercabinet
  • Ambient Temp. Range 32 to 100 Degrees F
  • Suggested Lamp Item No. 2FME6
  • Nominal Height 1-1/8"
  • Nominal Width 3-1/2"
  • Item Undercabinet Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products