Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LUMAPRO

18-1/4" x 13" x 25-7/8" with 13,430 Lumens and General Light Distribution

  • Item # 30UH83
  • My Part #
  • Mfr. Model # 30UH83
  • Catalog Page # N/A
  • UNSPSC # 39111521
18-1/4" x 13" x 25-7/8" with 13,430 Lumens and General Light Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All High Bay Fixtures

Product Details

Designed for manufacturing, warehousing, and other large indoor spaces. Suitable for wet locations. Mounting heights from 15 to 40 ft. DesignLights® Consortium (DLC) qualified.

View More

Technical Specs

  • Lumens 13,430
  • Light Distribution General
  • Color Temp. 5000K
  • Standards cETLus, DLC
  • Fixture Voltage 100 to 240/277
  • Fixture Temp. Range -30 Degrees to 120 Degrees F
  • Number of Light Bars 0
  • Lumens Per Watt 83.0
  • Space to Mtg. Height Ratio 1.2
  • Fixture Length 18-1/4"
  • Fixture Width 13"
  • Fixture Height 25-7/8"
  • Fixture Rated Life 50,000 hr.
  • LED Replacement For 320W HPS/MH
  • Includes Twin 3/4" Down Rods for Mounting
  • Fixture Warranty 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms