Skip Content

DV
LUMAPRO

16-15/16" x 13-5/8" x 9" 69 Watt LED Wall Pack, Bronze

  • Item # 33H475
  • My Part #
  • Mfr. Model # 33H475
  • Catalog Page # N/A
  • UNSPSC # 39111503
16-15/16" x 13-5/8" x 9" 69 Watt LED Wall Pack, Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

LumaPro Full Cut Off LED Wall Packs reduce shadows and create safe, brightly - lit outdoor environments in parking garages and entrances, public areas, schools, hospitals, hotels and outdoor walkways nationwide. With reduced wattage and an extended lamp life, these rust and corrosion proof fixtures with shock- and shatter-resistant glass save energy, lower maintenance costs, and prevent light pollution.

View More

Technical Specs

  • LED Replacement For 50W HPS/MH
  • Lumens 4390
  • Lumens Per Watt 64.0
  • Color Temp. 5000K
  • Fixture Voltage 100 to 277
  • Housing Finish Bronze
  • Fixture Height 9"
  • Fixture Width 13-5/8"
  • Fixture Length 16-15/16"
  • Fixture Rated Life 50,000 hr.
  • Fixture Lens Material Tempered Glass
  • Light Distribution Full Cutoff
  • Recommended Mounting Height 8 to 18 ft.
  • Description/Special Features Multiple Conduit Access
  • Standards cETLus; FCC; Design Lights Consortium Listed
  • Includes Multiple Conduit Accesses
  • Warranty 5 yr.
  • Item LED Wall Pack
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms