Skip Content

TP
LUMAPRO

27-15/64" x 22" x 22" Linear High Bay with Area Light Distribution

  • Item # 4RNK1
  • My Part #
  • Mfr. Model # 4RNK1
  • Catalog Page # N/A
  • UNSPSC # 39111515
27-15/64" x 22" x 22" Linear High Bay with Area Light Distribution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $881.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Induction Fixtures

• 100,000-hr. rated life Lamps included
Instant-on fixtures can have a hot re-strike, and produce crisp white light with true color rendering indoors and out, even at low temperatures. Their long lamp life and high energy efficiency are excellent for sustainability initiatives, and also help reduce energy and maintenance costs. These fixtures are useful for parking garages, warehouses, exhibition halls, and other locations where lamp replacement is difficult or expensive. Induction lamps generate light by transmitting energy through a magnetic field and combining it with a gas discharge. They have a stable output over a wide range of input voltages because they use no filaments or electrodes—which impede performance and longevity.
High Bay
Die-cast aluminum housing; ceiling mount. White housing.

View More

Technical Specs

  • Suggested Fixture Mounting Height 15 ft.
  • Light Distribution Area
  • Light Technology Fluorescent
  • Lighting Certification Unrated
  • Standards UL
  • Fixture Type - High and Low Bay Fixtures Linear High Bay
  • Fixture Voltage 120 to 277
  • Max. Fixture Wattage 150.0
  • Lamp Watts - Fixtures 150.0
  • Fixture Length 27-15/64"
  • Fixture Width 22"
  • Fixture Height 22"
  • Fixture Housing Material Aluminum
  • Housing Finish White
  • Fixture Housing Color White
  • Number of Light Bars 1
  • Lamp Type - Fixtures 150W IL
  • Suggested Lamp Item No. RT 150W
  • Reflector Type High Bay
  • Reflector Material Polycarbonate
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Lamp Included Yes
  • Mounting Ceiling
  • Fixture Temp. Range -20 Degrees to 40 Degrees C
  • Dimmable No
  • IP Rating 43
  • Fixture Rated Life 100,000 hr.
  • Series N/A
  • Description/Special Features Includes Polycarbonate Lens
  • Item Fluorescent High Bay Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.