Skip Content

DV
TM
LUMAPRO

15.0 Watts LED Lamp, PAR30S, Medium Screw (E26), 2700K Bulb Color Temp.

  • Item # 46E393
  • My Part #
  • Mfr. Model # 46E393
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Lamp,PAR30S,E26,15W,2700K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

LED reflector lamp offers indoor accent, security, and highlight lighting with the low heat and energy savings of modern LED technology. This LumaPro® LED lamp offers long-lasting, budget-friendly performance, with 25,000-hr. average life rating.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR30S
  • Dimmable Yes
  • Bulb Base Type Medium Screw (E26)
  • Watts 15.0
  • Bulb Color Temp. 2700K
  • Light Technology LED
  • Light Appearance 2700 to 2999K, Soft White
  • Average Bulb Life 25,000 hr.
  • Bulb Type Reflector
  • Bulb Beam Angle 38 Degrees
  • Light Distribution Flood
  • Voltage 120
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 3-3/8"
  • Bulb Designation LED/PAR30S/120V/15W/2700K
  • Energy Star Compliant Yes
  • Standards UL 1993, UL8750, RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.