Skip Content

WG
LUMAPRO

14.0 Watts Screw-In CFL, T2, Medium Screw (E26), 730 Lumens 2700K Bulb Color Temp.

  • Item # 5MRK7
  • My Part #
  • Mfr. Model # 5MRK7
  • Catalog Page # 487
  • UNSPSC # 39101619
Screw-In CFL,Non-Dimmable,2700K,14W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Screw-In CFL
  • Overall Bulb Shape Spiral
  • Dimmable No
  • Wattage Equivalency 60W INC
  • Watts 14.0
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape T2
  • Light Appearance 2700 to 2999K, Soft White
  • Max. Overall Bulb Length 4-1/4"
  • Shatter-Resistant Yes
  • Light Technology Fluorescent
  • Bulb Type Standard
  • Lumens 730
  • Bulb Color Temp. 2700K
  • Voltage 120
  • Average Bulb Life 12,000 hr.
  • Color Rendering Index 80
  • Bulb Designation 14/CFL/TS/T2
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Min. Starting Temp. -4 Degrees F
  • Bulb Operating Temp. Range -20 Degrees to 100 Degrees C
  • Bulb Housing Glass
  • Three-Way No
  • Rough Service No
  • For Enclosed Fixtures No
  • Bulb Power Source Direct Wired
  • Bulb Manufacturers Warranty Length 2 yr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products