Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
LUMAPRO

14.0 Watts LED Lamp, A19, Medium Screw (E26), 850 Lumens, 2700K Bulb Color Temp.

  • Item# 46E384
  • Mfr. Model# 46E384
  • Catalog Page# N/A
  • UNSPSC# 39112102
14.0 Watts LED Lamp, A19, Medium Screw (E26), 850 Lumens, 2700K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

LumaPro® LED lamp features a cool beam with no UV or IR emissions. Dimmable.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape A
  • Bulb Shape A19
  • Dimmable Yes
  • Bulb Housing Metal
  • Bulb Base Type Medium Screw (E26)
  • Watts 14.0
  • Wattage Equivalency 75W INC/18 to 20W CFL
  • Bulb Color Temp. 2700K
  • Bulb Technology LED
  • Light Appearance 2700 to 2999K, Soft White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 83
  • Bulb Type Standard
  • Bulb Beam Angle 300 Degrees
  • Lumens 850
  • Light Distribution Omnidirectional
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4-13/32"
  • Bulb Power Source Plug and Play
  • Bulb Designation LED/A19/Omni/120V/13.5W/2700K
  • Bulb Min. Starting Temp. -25 Degrees C
  • Bulb Operating Temp. Range -25 Degrees to 45 Degrees C
  • Bulb Manufacturers Warranty Length 3 yr.
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant Yes
  • Standards UL 1993, UL8750, RoHS Compliant
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms