Skip Content

ST
LUMAPRO

13.0 Watts Plug-In CFL, T4 PL, 2-Pin (GX23), 825 Lumens 2700K Bulb Color Temp.

  • Item # 35ZU51
  • My Part #
  • Mfr. Model # 35ZU51
  • Catalog Page # 488
  • UNSPSC # 39101619
13.0 Watts  Plug-In CFL, T4 PL, 2-Pin (GX23), 825 Lumens 2700K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Plug-In CFL
  • Overall Bulb Shape PL
  • Dimmable No
  • Wattage Equivalency 60W INC
  • Watts 13.0
  • Bulb Base Type 2-Pin (GX23)
  • Bulb Shape T4 PL
  • Light Appearance 2700 to 2999K, Soft White
  • Max. Overall Bulb Length 7"
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Plug-In
  • Lumens 825
  • Bulb Color Temp. 2700K
  • Voltage Ballast Dependent
  • Average Bulb Life 10,000 hr.
  • Color Rendering Index 82.0
  • Bulb Designation F13BX/827ECO/LUM
  • Bulb Start Type Preheat
  • Bulb Min. Starting Temp. 32 Degrees F
  • Standards TCLP Compliant
  • Bulb Primary Application General Purpose
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.