Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
LUMAPRO

1260 Lumens LED Floodlight, Bronze, LED Replacement For 75W INC/18W-20W CFL

  • Item # 49WJ22
  • Mfr. Model # 49WJ22
  • Catalog Page # 475
  • UNSPSC # 39111704
1260 Lumens LED Floodlight, Bronze, LED Replacement For 75W INC/18W-20W CFL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $139.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Floodlight
  • Watts 14
  • Fixture Voltage 120 to 277
  • Lumens Per Watt 68.0
  • Color Temp. 5000K
  • Fixture Rated Life 50,000 hr.
  • Fixture Length 3-1/2"
  • Fixture Width 4-21/32"
  • Fixture Height 3-15/32"
  • Housing Finish Bronze
  • Mounting Trunnion with 1/2" NPT
  • Light Distribution Wide Flood
  • Lumens 1260
  • Housing Material Die Cast Aluminum
  • CRI 66
  • Temp. Range -30 Degrees to 130 Degrees F
  • Fixture Lens Material Tempered Glass
  • Warranty 5 yr.
  • IP Rating 65
  • Standards cETLus, FCC, Wet Locations
  • Includes 5 ft. Pre-Wired Cord
  • LED Replacement For 75W INC/18W-20W CFL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.