Skip Content

DV
LUMAPRO

120/277V Xenon Emergency Light, 6.0W, Brown Aluminum, Nickel Cadmium Battery Chemistry

  • Item # 19L032
  • My Part #
  • Mfr. Model # 19L032
  • Catalog Page # 424
  • UNSPSC # 39111706
120/277V Xenon Emergency Light, 6.0W, Brown Aluminum, Nickel Cadmium Battery Chemistry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Emergency Light
  • Voltage - Emergency Lighting and Exit Signs 120/277
  • Lamp Watts - Emergency Lighting and Exit Signs 6.0
  • Light Technology Xenon
  • Housing Material - Emergency Lighting and Exit Signs Aluminum
  • Housing Color - Emergency Lighting and Exit Signs Brown
  • Battery Chemistry Nickel Cadmium
  • Number of Lamp Heads 2
  • Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
  • Watts @ 90 Minutes 10
  • Output Voltage 6VDC
  • Width 3-3/4"
  • Length 6-1/2"
  • Height 10-1/2"
  • Item - Emergency Lighting and Exit Signs Emergency Light
  • Head Lamps Adjustable No
  • Mounting Ceiling/Wall
  • Includes Ready/Charge Lamp, Switch
  • Standards ETL listed. Meets UL 924, NFPA 101, NFPA 70-NEC and OSHA Illumination Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

  •  

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Replacement Parts

Alternate Search Terms