Skip Content

DV
TM
LUMAPRO

120/277V Incandescent Emergency Light, 5.4W, White Plastic, Lead Calcium Battery Chemistry

  • Item # 19L030
  • My Part #
  • Mfr. Model # 19L030
  • Catalog Page # 440
  • UNSPSC # 39111706
Emergency Light,5.4W,5-1/2In H,12-1/8In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Emergency Lighting Units

• 120/277VAC Wall- or ceiling-mount
Emergency lighting sources feature a test switch and charge rate indicator. Thermoplastic ABS housing of select models has UL 94V-0 flame rating.
All are UL Listed and meet UL 924. LED and Xenon models meet NFPA 101, NFPA 70-NEC, and OSHA illumination standards, and are RoHS compliant.
LED

• 2 adjustable lamp heads For indoor use only
Housing has UL 94V-0 flame rating.

View More

Technical Specs

  • Item Emergency Light
  • Voltage - Emergency Lighting and Exit Signs 120/277
  • Lamp Watts - Emergency Lighting and Exit Signs 5.4
  • Light Technology Incandescent
  • Housing Material - Emergency Lighting and Exit Signs Plastic
  • Housing Color - Emergency Lighting and Exit Signs White
  • Battery Chemistry Lead Calcium
  • Number of Lamp Heads 2
  • Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
  • Watts @ 90 Minutes 10
  • Output Voltage 6VDC
  • Width 4"
  • Length 12-1/8"
  • Height 5-1/2"
  • Item - Emergency Lighting and Exit Signs Emergency Light
  • Head Lamps Adjustable Yes
  • Mounting Ceiling/Wall
  • Includes Ready/Charge Lamp, Switch
  • Standards UL listed. Meets UL 924, NFPA 101, NFPA 70-NEC and OSHA Illumination Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: CA.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms