Skip Content

DV
LUMAPRO

12-1/4" x 12-1/4" x 9" LED Parking Canopy Light with 4015 Lumens

  • Item # 49WJ35
  • My Part #
  • Mfr. Model # 49WJ35
  • Catalog Page # 458
  • UNSPSC # 39111521
12-1/4" x 12-1/4" x 9" LED Parking Canopy Light with 4015 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The LumaPro LED Ceiling Canopy reduces shadows and creates a safe, brightly-lit outdoor environments under eaves, canopies, covered entrances, and walkways. With reduced wattage and an extended lamp life, these rust and corrosion proof fixtures with shock- and shatter-resistant polycarbonate save energy, lower maintenance costs, and prevent light pollution.

View More

Technical Specs

  • Item LED Parking Canopy Light
  • Housing Material Die Cast Aluminum
  • Housing Color Bronze
  • Color Temp. 5700K
  • CRI 84
  • Length 12-1/4"
  • Width 12-1/4"
  • Height 9"
  • Lumens 4015
  • Voltage 100-277
  • Watts 39
  • Lumens Per Watt 105.0
  • Light Distribution Symmetrical Wide
  • Temp. Range -30 Degrees to 130 Degrees F
  • Rated Life 50,000 hr.
  • Standards ETL/cETL Listed, Wet Locations, RoHS Compliant, Design Lights Consortium Certified
  • Includes Integrated Driver
  • Warranty 5 yr.
  • LED Replacement For 150W QH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms