Skip Content
C3
TM
LUMAPRO

118W Wet Location Fixture, Programmed Rapid Start Ballast Type, F54T5HO Lamp Type

  • Item # 31C004
  • My Part #
  • Mfr. Model # 31C004
  • Catalog Page # 455
  • UNSPSC # 39111901
Wet Location Fixture,F54T5HO,2Lamp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $164.56 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Special Application Fluorescent Fixtures

• Lamps not included
Wet Location
Great for pharmaceutical and food handling, sauna, traffic tunnel, parking lot, and similar applications. UV-resistant gray polycarbonate housing is corrosion- and high temperature-resistant and impact-, shock-, and fireproof. Clear polycarbonate diffuser. 5-yr. warranty. Include hardware for surface or suspended mounting.
UL and C-UL Listed for wet locations.

View More

Technical Specs

  • Item Wet Location Fixture
  • Fixture Type Wet Location
  • Lamp Quantity 2
  • Lamp Type F54T5HO
  • Lamp Watts 54
  • Fixture Wattage 118W
  • Voltage 120 to 277
  • Description/Special Features Wet Locations, Gasketed Fixture,IP65
  • Replacement Lens 31C006
  • Ballast Type Programmed Rapid Start
  • Housing Material Polycarbonate
  • Housing Finish Gray
  • Suggested Lamp Item No. 5AE35
  • Lamp Included No
  • Ambient Temp. Range 0 Degrees to 131 Degrees F
  • Mounting Surface or Suspended
  • Length 50-13/16''
  • Height 3-13/16"
  • Width 6-45/64"
  • Standards cULus Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.