Skip Content

ST
LUMAPRO

1000 Watts Halogen Lamp, T3, Recessed Single Contact (R7s), 21,000 Lumens, 2900K Bulb Color Temp.

  • Item # 4TAA7
  • My Part #
  • Mfr. Model # 4TAA7
  • Catalog Page # 502
  • UNSPSC # 39101612
1000 Watts Halogen Lamp, T3, Recessed Single Contact (R7s), 21,000 Lumens, 2900K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Halogen Lamp
  • Overall Bulb Shape T
  • Bulb Shape T3
  • Bulb Base Type Recessed Single Contact (R7s)
  • Watts 1000
  • Average Bulb Life 1500 hr.
  • Lumens 21,000
  • Voltage 240
  • Light Technology Halogen
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Miniature
  • Max. Overall Bulb Length 7-7/16"
  • Dimmable Yes
  • Light Bulb Dia. 3/8"
  • Bulb Finish Clear
  • Bulb Color Temp. 2900K
  • Bulb Designation 1000T3Q/240
  • Shatter-Resistant No
  • Three-Way No
  • Bulb Power Source Direct Wired
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • Bulb Primary Application General Purpose
  • Rough Service Yes
  • Standards Meets 2012 Lighting Legislation Energy Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.