Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LUMAPRO

100 Watts Mercury Vapor HID Lamp, ED23-1/2, Mogul Screw (E39), 4500 Lumens, 4000K Bulb Color Temp.

  • Item # 2YGC8
  • My Part #
  • Mfr. Model # 2YGC8
  • Catalog Page # N/A
  • UNSPSC # 39101615
100 Watts Mercury Vapor HID Lamp, ED23-1/2, Mogul Screw (E39), 4500 Lumens, 4000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item HID Lamp
  • Overall Bulb Shape ED
  • Bulb Shape ED23-1/2
  • Bulb Base Type Mogul Screw (E39)
  • Watts 100
  • Bulb Color Temp. 4000K
  • Lumens 4500
  • Max. Overall Bulb Length 7-1/2"
  • Shatter-Resistant No
  • Bulb Designation HF100R/H38
  • Light Technology Mercury Vapor
  • Light Appearance 4000 to 4999K, Cool White
  • Bulb Type High Output
  • Color Rendering Index 40.0
  • Bulb Finish Frosted
  • Average Bulb Life 24,000 hr.
  • Bulb Operating Position Universal
  • For Enclosed Fixtures Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. -30 Degrees C
  • Bulb Operating Temp. Range -22 Degrees to 50 Degrees C
  • ANSI Code H38
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: LA, and RI.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products