Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
LUMAPRO

100 Watts LED Lamp, Cylindrical, Mogul Screw (E39), 8100 Lumens, 3000K Bulb Color Temp.

  • Item# 22PV14
  • Mfr. Model# 22PV14
  • Catalog Page# N/A
  • UNSPSC# 39112102
100 Watts LED Lamp, Cylindrical, Mogul Screw (E39), 8100 Lumens, 3000K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape Cylindrical
  • Bulb Shape Cylindrical
  • Bulb Housing Polycarbonate
  • Bulb Base Type Mogul Screw (E39)
  • Watts 100
  • Wattage Equivalency 250W HPS/250W MH
  • Bulb Color Temp. 3000K
  • Bulb Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 50,000 hr.
  • Color Rendering Index 80
  • Bulb Type High Output
  • Bulb Beam Angle 360 Degrees
  • Lumens 8100
  • Voltage 120-277
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 11-29/32"
  • Light Bulb Dia. 4-59/64"
  • Bulb Power Source Direct Wired
  • Bulb Designation LED/100W/3000K
  • Bulb Min. Starting Temp. -40 Degrees F
  • Bulb Operating Temp. Range -40 Degrees to 122 Degrees F
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.