Skip Content


10-15/64" x 10-15/64" x 3-29/64" LED Parking Garage Light with 4060 Lumens

  • Item # 53DK23
  • My Part #
  • Mfr. Model # 53DK23
  • Catalog Page # 458
  • UNSPSC # 39112102
LED Parking Garage Light,4060 lm,30W close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $401.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.1 lbs.
Country of Origin Costa Rica Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The LumaPro LED Ceiling Canopy reduces shadows and creates a safe, brightly-lit outdoor environments under eaves, canopies, covered entrances, and walkways. With reduced wattage and an extended lamp life, these rust and corrosion proof fixtures with shock- and shatter-resistant polycarbonate save energy, lower maintenance costs, and prevent light pollution.

View More

Technical Specs

  • Item LED Parking Garage Light
  • Housing Material Aluminum
  • Housing Color Bronze
  • Color Temp. 5000K
  • CRI 75
  • Length 10-15/64"
  • Width 10-15/64"
  • Height 3-29/64"
  • Lumens 4060
  • Voltage 120-277
  • Watts 30
  • Lumens Per Watt 99.0
  • Light Distribution Symmetrical Wide
  • Temp. Range -35 Degrees to 40 Degrees C
  • Rated Life 100,000 hr.
  • Standards cULus Listed for Wet Locations, LM-79, LM-80, TM-21, T24 Compliant
  • Includes Integrated Driver
  • Warranty 5 yr.
  • LED Replacement For 175W HPS/MH
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.