Skip Content
WV
LUFKIN

Oil Tape Blade, 1/2x50 Ft, Chrome

  • Item # 4YRU9
  • Mfr. Model # OC1293SF590
  • Catalog Page # N/A
  • UNSPSC # 41114201
Oil Tape Blade,1/2x50 Ft,Chrome close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Replacement Oil Tape Blade
  • For Use With Mfr. Model Number C1293SF590
  • Type Steel, 1/2" x 50 Ft, Chrome
  • For Use With Mfr. No. C1293SF590
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms