Skip Content
WV
LUFKIN

Oil Gauging Tape Replacement Reel, Chrome

  • Item # 3VYG9
  • My Part #
  • Mfr. Model # 31300
  • Catalog Page # N/A
  • UNSPSC # 41114201
Gauging Tape,F/300 ft x 5/16 In Blade close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This LUFKIN oil gauging tape replacement reel is 2 arm with rollers in each arm to smooth winding. The oversize drum has long, 1-pc. winding handle for quick line retrieval.

View More

Technical Specs

  • Item Oil Gauging Tape Replacement Reel
  • Case Type Open
  • Case Material Chrome Plated Steel
  • Case Color Chrome
  • Handle Type Locking Winding
  • Features For 5/16" x 300 ft. Blades
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.