Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LUFKIN

Gauging Tape, 25 ft x 1/2 In, Double Duty

  • Item# 4YRR1
  • Mfr. Model# CN1290SF590
  • Catalog Page# 1095
  • UNSPSC# 41114201
Gauging Tape,25 ft x 1/2 In,Double Duty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $233.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This oil-gauging tape measure is designed for use with single-duty and double-duty oils. It features an open reel with heavy-duty frame. The blade is recessed beneath multiple layers of nickel and chrome electroplating for strong wear and corrosion resistance. The tape reads right to left. 1⁄2"W Chrome Clad® blade with black markings.

View More

Technical Specs

  • Item Double Duty Oil Gauging Tape Measure
  • Blade Length 25 ft.
  • Blade Width 1/2"
  • Blade Material Steel
  • Case Type Open
  • Graduation Type In./Ft.
  • Graduations Inches to 8ths
  • Case Material Steel and Plastic with Grounding Strap
  • Blade Coating Nickel and Chrome Electroplating
  • Blade Color Chrome with Black Markings
  • Case Color Red/Chrome
  • Hook Swivel Snap
  • Handle Type Folding Plastic
  • Features Double Duty Blade for Heavy or Light Oils
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.