Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
LUFKIN

6 ft. Steel Tape Measure, Chrome

  • Item # 6C196
  • My Part #
  • Mfr. Model # W606PD
  • Catalog Page # 872
  • UNSPSC # 27111801
6 ft. Steel Tape Measure, Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This LUFKIN Executive® measuring tape allows you to convert measurements from diameter to circumference by just turning the blade over. Model has bold, easy-to-read graduations on a yellow background, with zero falling in the same place on both sides of the blade. Spring-action design allows you to easily and quickly retract the blade. Measuring tape is ideal for measuring the diameters of cable, pipe, and tires.

View More

Technical Specs

  • Tape Measure Product Grouping Wrap-a-Round/Diameter Tape Measures
  • Item Tape Measure
  • Blade Length 6 ft.
  • Blade Width 1/4"
  • Graduation Type In./Ft.
  • Graduations Inches to 32nds First Foot, 32nds Thereafter One Side, Diameter Inches to 100ths Other Side, Blank Space Before Zero
  • Blade Material Steel
  • Case Type Closed
  • Case Material Metal
  • Belt Clip No
  • Blade Color Yellow With Black
  • Case Color Chrome
  • Rewind Type Automatic
  • Stud Markings No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.