Skip Content

ST
LUFKIN

50m Fiberglass Metric Long Tape Measure, Black/High Visibility Orange

  • Item # 3WAV6
  • My Part #
  • Mfr. Model # FM050CM
  • Catalog Page # N/A
  • UNSPSC # 31201507
Long Tape Measure,13mmx50m,Orange/Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Used for measuring landscaping projects, this LUFKIN long tape measure is ideal for harsh conditions with a molding shape made for durability. Model features a four-arm frame design to help protect the blade, and prevent dirt from being trapped in its case. The fiberglass blade is impervious to moisture.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Long Tape Measure
  • Measurement Type Metric
  • Blade Length 50m
  • Blade Width 13mm
  • Graduation Type mm/cm/m
  • Graduations 1cm
  • Blade Material Fiberglass
  • Tip Style Folding Hook
  • Case Type Open
  • Case Material ABS with Rubber Grip
  • Belt Clip No
  • Blade Color Yellow
  • Case Color Black/High Visibility Orange
  • Blade Coating None
  • Lock Type No Lock
  • Rewind Type Manual
  • Standout Not Rated
  • Stud Markings No
  • Features 3:1 Rewind, Open Four-Arm Frame Design Protects Blade, Does Not Trap Dirt in Case, Lightweight But Strong Case is Easy to Handle and Rewind, Two-Material Grip is Comfortable to Use, Feet and inches Graduated to 8Ths; Numbered Feet and instantaneous Feet, Blade Style C1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.