Skip Content
DV
LUFKIN

26 ft. / 8m Steel Tape Measure, Orange

  • Item # 49U818
  • My Part #
  • Mfr. Model # PHV1048CME
  • Catalog Page # N/A
  • UNSPSC # 41114201
Measuring Tape,1 in. x 26 ft.,Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tape Measures

Technical Specs

  • Item Tape Measure
  • Blade Length 26 ft. / 8m
  • Blade Width 1"
  • Graduation Type Top Edge in. / ft. Bottom Edge mm Numered Consectutive cm
  • Graduations Top Edge Continuos Inches to 1/16th, First 12 In. to 1/32 In.. Bottom Edge Metric. Millimeters, Numbered Consecutive Centimeters
  • Blade Material Steel
  • Case Type Closed
  • Case Material ABS Plastic
  • Belt Clip Yes
  • Blade Color Yellow
  • Case Color Orange
  • Blade Coating Clear Coat
  • Lock Type Toggle
  • Rewind Type Automatic
  • Standout 9 ft.
  • Stud Markings No
  • Features Case Designed to Fit Perfectly In The Hand.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms