Skip Content

DV
LUFKIN

200 ft. Steel Oil Gauging Tape Replacement Blade

  • Item # 3VYD4
  • My Part #
  • Mfr. Model # O9200B
  • Catalog Page # N/A
  • UNSPSC # 41114201
200 ft. Steel Oil Gauging Tape Replacement Blade close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This LUFKIN oil gauging tape replacement blade has an abrasion-resistant coating and features easy-to-read raised graduations and a blank space at each end. Extra foot before zero graduated right to left to 1/10 ths and 1/100 ths. Nominal thickness: 0.017".

View More

Technical Specs

  • Item Oil Gauging Tape Replacement Blade
  • Blade Length 200 ft.
  • Blade Width 5/16"
  • Graduation Type in./ft.
  • Graduations Inches to 10ths and 100ths
  • Blade Material Steel
  • Case Type No Case
  • Blade Color Black with White Markings
  • Blade Coating Abrasion Resistant
  • Features For Use with Mfr. No. 31200
How can we improve our Technical Specifications?

Compliance and Restrictions

None