ST
LUFKIN

200 ft. Fiberglass SAE Long Tape Measure, Black/High Visibility Orange

  • Item # 2MVU2
  • My Part #
  • Mfr. Model # PSFE200
  • Catalog Page # N/A
  • UNSPSC # 27111801
200 ft. Fiberglass SAE Long Tape Measure, Black/High Visibility Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $106.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This long tape measure by LUFKIN features interchangeable end hooks including a ring end hook for 1-user measuring, standard folding end hook for general measuring, and an appraiser’s hook that can attach to oversized objects such as downspouts. Durable, easy-to-read blade has 62 fiberglass strands and a double PVC coating for strength. The 3-To-1 rewind feature allows quick blade retraction, and the handle and frame arms have cushion grips for more comfortable use.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Long Tape Measure
  • Measurement Type SAE
  • Blade Length 200 ft.
  • Blade Width 3/4"
  • Graduation Type in./ft.
  • Graduations 1/8" and 1/10, 1/100 ft.
  • Blade Material Fiberglass
  • Tip Style Folding Hook
  • Case Type Open
  • Case Material ABS with Rubber Grip
  • Belt Clip No
  • Blade Color Yellow/White
  • Case Color Black/High Visibility Orange
  • Blade Coating None
  • Lock Type No Lock
  • Rewind Type Manual
  • Standout Not Rated
  • Stud Markings No
  • Features Articulating Mouth, Aluminum Stake, Replaceable End Hooks w/Storage
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.