Skip Content

DG
LUFKIN

16 ft. Steel SAE/Metric Tape Measure, Black/Orange

  • Item # 44ZJ74
  • My Part #
  • Mfr. Model # PHV1035CME
  • Catalog Page # N/A
  • UNSPSC # 41114201
Tape Measure,16 ft.,19mm Blade Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tape Measures

Product Details

This LUFKIN tape measure features a rubber cushion case exterior that helps protect the tape from impact and helps improve your grip. Blade has clear, easy-to-read numerals and the toggle lock holds the blade securely in place. Model fits easily into most tape holsters while the case is Hi-VizĀ® orange color so you can easily find it on the jobsite.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 16 ft.
  • Blade Width 19mm
  • Graduation Type mm
  • Graduations 1mm
  • Blade Material Steel
  • Tip Style 2-Rivet Hook
  • Case Type Closed
  • Case Material ABS with Rubber Grip
  • Belt Clip Yes
  • Blade Color Yellow
  • Case Color Black/Orange
  • Blade Coating Clear
  • Lock Type Push Button
  • Rewind Type Automatic
  • Standout Not Rated
  • Stud Markings No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms