Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
LUFKIN

12 ft. Steel SAE Tape Measure, Chrome

  • Item# 6X101
  • Mfr. Model# 2312
  • Catalog Page# N/A
  • UNSPSC# 27111801
12 ft. Steel SAE Tape Measure, Chrome close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Rugged LUFKIN series 2000 tape measure features easy-to-read numerals and it fits easily in most tape holsters.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 12 ft.
  • Blade Width 3/4"
  • Graduation Type in./ft.
  • Graduations Inches To 32nds First Foot, 16ths Thereafter
  • Blade Material Steel
  • Tip Style 4-Rivet Hook
  • Case Type Closed
  • Case Material Metal
  • Belt Clip Yes
  • Blade Color Yellow
  • Case Color Chrome
  • Blade Coating Abrasive-resistant
  • Lock Type Toggle
  • Rewind Type Automatic
  • Standout 7 ft.
  • Stud Markings Yes
  • Features 3" Base for Inside Measurements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms