Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
LUFKIN

100 ft. Steel SAE Double Duty Oil Gauging Tape Measure, Red/Chrome

  • Item # 4YRT7
  • My Part #
  • Mfr. Model # CN1296SF590N
  • Catalog Page # 873
  • UNSPSC # 41114201
100 ft. Steel SAE Double Duty Oil Gauging Tape Measure, Red/Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $273.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.76 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This LUFKIN double duty oil gauging tape measure features an open reel with a heavy-duty frame. Ideal for measuring liquid levels in oil and gas tanks, this tape has a double-duty blade that can be used for heavy or light oils. The blade is recessed beneath multiple layers of nickel and chrome electroplating for strong wear and corrosion resistance.

View More

Technical Specs

  • Tape Measure Product Grouping Oil Gauging Tape Measures
  • Item Double Duty Oil Gauging Tape Measure
  • Measurement Type SAE
  • Blade Length 100 ft.
  • Blade Width 1/2"
  • Graduation Type in./ft.
  • Graduations Inches to 8ths
  • Blade Material Steel
  • Tip Style Swivel Snap
  • Case Type Open
  • Case Material Steel and Plastic with Grounding Strap
  • Blade Color Chrome with Black Markings
  • Case Color Red/Chrome
  • Blade Coating Nickel and Chrome Electroplating
  • Handle Type Folding Plastic
  • Features Double Duty Blade for Heavy or Light Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.