Skip Content

DV
LUCKY LINE PRODUCTS

Locking Spring Snap,Cap 1600 lb

  • Item # 4GGT8
  • My Part #
  • Mfr. Model # 4GGT8
  • Catalog Page # N/A
  • UNSPSC # 46171515
Locking Spring Snap,Cap 1600 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Locking Spring Snap
  • Type Load Rated
  • Stock Thickness 7/16"
  • Overall Length 4-3/4"
  • Eye Inside Dia. 5/8"
  • Max. Load Capacity 1600 lb.
  • Snap Opening 13/16"
  • Material Aluminum
  • Application Restrictions Not For Lifting
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms