DV
LUCKY LINE PRODUCTS

Locking Spring Snap L, 4-3/4", 11/16" Eye Inside Dia.

  • Item # 4GGR8
  • My Part #
  • Mfr. Model # 4GGR8
  • Catalog Page # N/A
  • UNSPSC # 46171515
Locking Spring Snap L, 4-3/4", 11/16" Eye Inside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Locking Spring Snap
  • Type Load Rated
  • Overall Length 4-3/4"
  • Eye Inside Dia. 11/16"
  • Max. Load Capacity 1600 lb.
  • Snap Opening 7/8"
  • Material Steel
  • Finish Zinc Plated
  • Application Restrictions Not For Lifting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms