Navigation Menu New

Access My Account, Order History, Lists and more here.

460U45 10026 UNSPSC # 15101506

Octane Booster: Fuel Additives and Stabilizers, 15 oz Size

  • Item # 460U45
  • Mfr. Model # 10026
  • UNSPSC # 15101506
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Octane Booster: Fuel Additives and Stabilizers, 15 oz Size

  • Item # 460U45
  • Mfr. Model # 10026
  • UNSPSC # 15101506
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Octane Booster
  • Type Fuel Additive
  • Size 15 oz
  • Size/Net Weight 15 oz
  • Color Yellow
  • Container Type Bottle
  • Appearance Liquid
  • Dilution Ratio 15 oz to 25 gal
  • Boiling Point (F) 376 Degrees F
  • Flash Point (F) 190 Degrees F
  • Specific Gravity 0.84
  • Viscosity (SUS @ 100 F) 212 SUS
  • Dissolves Fuel Soluble
  • For Use With Automotive
  • Application Automobiles/Trucks
  • Package Quantity 1

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
Back to Top