Navigation Menu New

Access My Account, Order History, Lists and more here.

460U44 10019 UNSPSC # 15121504

Hydraulic Oil: Petroleum, 32 oz, Bottle, ISO Viscosity Grade 840, H2 No Food Contact, Oil Booster

  • Item # 460U44
  • Mfr. Model # 10019
  • UNSPSC # 15121504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Hydraulic Oil: Petroleum, 32 oz, Bottle, ISO Viscosity Grade 840, H2 No Food Contact, Oil Booster

  • Item # 460U44
  • Mfr. Model # 10019
  • UNSPSC # 15121504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Series Oil Booster
  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 840
  • SAE Grade Not Specified
  • Base Oil Petroleum
  • Container Size 32 oz
  • NSF Rating H2 No Food Contact
  • Lubricant Additives Distillates
  • Viscosity Index 90
  • Flash Point 365 Degrees F
  • Pour Point -2 Degrees F
  • Container Style Bottle
  • Color Amber
  • Timken OK Load Not Specified
  • Application Hydraulic Systems
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.92

Compliance and Restrictions

Back to Top